Zoro Homepage

Landrum 2 Light Outdoor Wall Sconce, Black & Sand Blast

  • Mfr # 582S-BK-LED

  • Zoro # G105837102


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Width
4.75"
Height
12"
Length
3.25"
Series
Landrum
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582S-BK-LED
Zoro #
G105837102
UPC #
685659151619
Country of Origin
China

Dimensions

Width
4.75"
Height
12"
Length
3.25"
Canopy Dimensions
4-1/2 in x 10-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Landrum
Watts
8
Finish
Black
CRI
CRI> 90
Color Temperature
2700K
Housing Material
Aluminum
Standards
SGS
Lamp Included
Yes
Bulb Base
LED-Integrated
Delivered Lumens
610
Source Lumens
1700
Rated Location
Wet
Shade Material
Glass
Shade Finish
Sand Blast
Number of Lights
2
Dimmable
Yes

Description

This ultra-modern two-light outdoor wall sconce illuminates your open space using LED-integrated technology to provide energy-efficient light to your patio, deck or other outdoor areas around your home. Made from black aluminum in a black sand blasted finish, its bold, industrial look adds streamlined chic to your surroundings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.