Zoro Homepage

Landry 1 Light Pendant, Matte Black & Brushed Nickel

  • Mfr # 1004P20-MB-BN

  • Zoro # G705840533


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
20"
Width
20"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004P20-MB-BN
Zoro #
G705840533
UPC #
685659157086
Country of Origin
India

Dimensions

Height
10"
Length
20"
Width
20"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Stainless Steel
Item
Pendant
Finish
Matte Black
Watts
100
Dimmable
Yes
Series
Landry
Material
Steel
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry

Description

Sleek style takes on a modern look in this domed one-light pendant, a perfectly versatile way to illuminate a contemporary dining room, kitchen, or main living area. This pendant reflects myriad motifs including farmhouse, urban, and industrial, and brings simplicity with tasteful aesthetics. Crafted of matte black finish stainless steel, its accenting brushed nickel edge trim, down rod, and canopy deliver a decadent look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.