Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landry 1 Light Pendant, Matte Black & Chrome

  • Mfr # 1004P14-MB-CH

  • Zoro # G205840361


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
14"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004P14-MB-CH
Zoro #
G205840361
UPC #
685659157017
Country of Origin
India

Dimensions

Height
9"
Length
14"
Width
14"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Stainless Steel
Item
Pendant
Finish
Matte Black + Chrome
Material
Steel
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Series
Landry
Bulb Base
Medium
Rated Location
Dry

Description

Chic, modern vibes add a stunning look to a custom kitchen, living space, or bedroom with this domed metal one-light pendant. A domed shade crafted of matte black finish stainless steel is trimmed in shiny chrome finish metal with a chrome finish down rod and canopy. This updated pendant is suitable for a variety of decor schemes including farmhouse, modern industrial, and urban modern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.