Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Landry 1 Light Pendant, Matte White & Rubbed Brass

  • Mfr # 1004P10-MW-RB

  • Zoro # G105840409


product price: $212.00
/ea
Free Shipping & Returns

Key Features

Height
7.5"
Length
10"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004P10-MW-RB
Zoro #
G105840409
UPC #
685659156997
Country of Origin
India

Dimensions

Height
7.5"
Length
10"
Width
10"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Stainless Steel
Item
Pendant
Finish
Matte White + Rubbed Brass
Dimmable
Yes
Material
Steel
Series
Landry
Standards
CUL/cETLu
Watts
100
Rated Location
Dry
Bulb Base
Medium

Description

Easy elegance follows this domed metal one-light pendant with a crisp industrial influence and minimalist silhouette. A domed shade fashioned of matte white finish stainless steel is trimmed in warm rubbed brass finish metal with a rubbed brass finish down rod and canopy. This contemporary pendant is adaptable to a variety of decor schemes including farmhouse, modern industrial, and urban modern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.