Zoro Homepage

Landry 1 Light Pendant, Matte White & Rubbed Brass

  • Mfr # 1004P20-MW-RB

  • Zoro # G205840538


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
20"
Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004P20-MW-RB
Zoro #
G205840538
UPC #
685659157093
Country of Origin
India

Dimensions

Height
10"
Length
20"
Width
20"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
transitional, traditional, industrial, Sleek, Classical, Restoration
Shade Material
Stainless Steel
Item
Pendant
Finish
Matte White + Rubbed Brass
Series
Landry
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Watts
100
Bulb Base
Medium
Rated Location
Dry

Description

Sleek style takes on a modern look in this domed one-light pendant, a perfectly versatile way to illuminate a contemporary dining room, kitchen, or main living area. This pendant reflects myriad motifs including farmhouse, urban, and industrial, and brings simplicity with tasteful aesthetics. Crafted of matte white finish stainless steel, its accenting rubbed brass finish edge trim, down rod, and canopy deliver a decadent look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.