Zoro Homepage

Lauren Vanity, 2-Light, 16 In.W x 6.5 In.L x 8.5 In.H, Chrome/Clear

  • Mfr # 819-2V-CH

  • Zoro # G211799882


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Length
6.5 in
Number of Lights
2
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819-2V-CH
Zoro #
G211799882
UPC #
685659179026
Country of Origin
China

Dimensions

Height
8.5 in
Length
6.5 in
Width
16 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Lamp Included
No
Series
Lauren
Lamp Watts
100
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Frame Finish
Chrome
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Damp

Description

Long, lean lines encourage the clean, simple precision of this modern two-light vanity sconce. Perfect for delivering bright, direct illumination, the sconce features a pair of flared shades, each crafted in clear glass and perched within a chrome finish frame. Mount this sconce with lights up or down to create a spa-like bathroom ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.