
Lauren Vanity, 2-Light, 16 In.W x 6.5 In.L x 8.5 In.H, Matte Black/Clear
Mfr # 819-2V-MB
Zoro # G511799810
product price:Â $238.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
6.5 in
Number of Lights
2
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819-2V-MB
Zoro #
G511799810
UPC #
685659179033
Country of Origin
China
Dimensions
Height
8.5 in
Length
6.5 in
Width
16 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Series
Lauren
Housing Material
Steel
Lamp Included
No
Standards
CUL/cETLu
Lamp Watts
100
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp
Frame Finish
Matte Black
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Damp
Description
Long, lean lines encourage the clean, simple precision of this modern two-light vanity sconce. Perfect for delivering bright, direct illumination, the sconce features a pair of flared shades, each crafted in clear glass and perched within a matte black finish frame. Mount this sconce with lights up or down to create a spa-like bathroom ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.