
Lauren Vanity, 3-Light, 22 In.W x 6.5 In.L x 8.5 In.H, Matte Black/Clear
Mfr # 819-3V-MB
Zoro # G811800063
product price:Â $340.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
6.5 in
Number of Lights
3
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
819-3V-MB
Zoro #
G811800063
UPC #
685659179064
Country of Origin
China
Dimensions
Height
8.5 in
Length
6.5 in
Width
22 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Series
Lauren
Standards
CUL/cETLu
Lamp Included
No
Dimmable
Yes
Lamp Watts
100
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp
Frame Finish
Matte Black
Shade Finish/Color
Clear
Location Rating
Damp
Frame Material
Steel
Description
Clean precision defines the impeccable, soothing design of a three-light vanity wall light from the modern Lauren collection. Its steel frame boasts a straight bar hosting a trio of flared, clear glass shades that can be mounted pointing up or down to best suit your space. A chic matte black finish offering a smooth, spa-like energy to your bathroom vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.