
Lauren Vanity, 4-Light, 30.5 In.W x 6.5 In.L x 8.5 In.H, Brushed Nickel/Clear
Mfr # 819-4V-BN
Zoro # G411800067
product price:Â $462.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
6.5 in
Number of Lights
4
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
819-4V-BN
Zoro #
G411800067
UPC #
685659179071
Country of Origin
China
Dimensions
Height
8.5 in
Length
6.5 in
Width
30.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Lamp Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Lamp Included
No
Series
Lauren
Housing Material
Steel
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear
Description
Straight lines and chic angles create a compelling, Zen-inspired silhouette for this modern four-light bathroom vanity wall light. From the Lauren collection, the sconce boasts a clean, straight bar hosting a quartet of clear glass shades that may be mounted up or down. Their flared design perfectly emphasizes the soothing style of a contemporary fixture that's beautifully accentuated with a sleek brushed nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.