
Lauren Vanity, 4-Light, 30.5 In.W x 6.5 In.L x 8.5 In.H, Chrome/Clear
Mfr # 819-4V-CH
Zoro # G711799993
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
6.5 in
Number of Lights
4
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819-4V-CH
Zoro #
G711799993
UPC #
685659179088
Country of Origin
China
Dimensions
Height
8.5 in
Length
6.5 in
Width
30.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5
Details
Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Lamp Watts
100
Series
Lauren
Lamp Included
No
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium
Shade Finish/Color
Clear
Location Rating
Damp
Frame Finish
Chrome
Frame Material
Steel
Description
Straight lines and chic angles create a compelling, Zen-inspired silhouette for this modern four-light bathroom vanity wall light. From the Lauren collection, the sconce boasts a clean, straight bar hosting a quartet of clear glass shades that may be mounted up or down. Their flared design perfectly emphasizes the soothing style of a contemporary fixture that's beautifully accentuated with a sleek chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.