Zoro Homepage

Lauren Vanity, 5-Light, 39 In.W x 6.5 In.L x 8.5 In.H, Chrome/Clear

  • Mfr # 819-5V-CH

  • Zoro # G511799612


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Length
6.5 in
Number of Lights
5
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819-5V-CH
Zoro #
G511799612
UPC #
685659179118
Country of Origin
China

Dimensions

Height
8.5 in
Length
6.5 in
Width
39 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Lamp Watts
100
Dimmable
Yes
Series
Lauren
Housing Material
Steel
Standards
CUL/cETLu
Lamp Included
No
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Location Rating
Damp
Shade Finish/Color
Clear
Frame Material
Steel
Frame Finish
Chrome

Description

Designed to span a generous vanity, this modern five-light vanity wall light is an intriguing addition with soothing, spa-like energy. Delivering a precise, clean look and feel, the sconce pairs flared, clear glass shades with linear framework in a crisp chrome finish. Steel construction ensures reliability for a fixture that may be mounted with its lights pointing up or down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.