
Lauren Vanity, 5-Light, 39 In.W x 6.5 In.L x 8.5 In.H, Matte Black/Clear
Mfr # 819-5V-MB
Zoro # G911799656
product price:Â $536.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
6.5 in
Number of Lights
5
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819-5V-MB
Zoro #
G911799656
UPC #
685659179125
Country of Origin
China
Dimensions
Height
8.5 in
Length
6.5 in
Width
39 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Lamp Included
No
Series
Lauren
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear
Frame Finish
Matte Black
Frame Material
Steel
Shade Finish/Color
Clear
Location Rating
Damp
Description
Designed to span a generous vanity, this modern five-light vanity wall light is an intriguing addition with soothing, spa-like energy. Delivering a precise, clean look and feel, the sconce pairs flared, clear glass shades with linear framework in a crisp matte black finish. Steel construction ensures reliability for a fixture that may be mounted with its lights pointing up or down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.