Lauren Wall Sconce, 1-Light, 5 In.W x 6.5 In.L x 8.5 In.H, Brushed Nickel/Clear

  • Mfr # 819-1S-BN

  • Zoro # G211799707


product price:  $132.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
5 in
Dimmable
Yes
Length
6.5 in
Lamp Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819-1S-BN
Zoro #
G211799707
UPC #
685659178982
Country of Origin
China

Dimensions

Height
8.5 in
Width
5 in
Length
6.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
100
Series
Lauren
Lamp Included
No
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Shade Material
Glass
Frame Material
Steel
Number of Lights
1
Location Rating
Damp
Collection
Lauren
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear

Description

Flared glass perfectly accentuates the clean precision of a modern one-light wall sconce. From the Lauren collection, this sleek design is deceptively simple, delivering a flared clear glass shade topping a clean-lined frame in a gleaming brushed nickel finish that offers contemporary ambiance to a wide variety of spaces and interior designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.