
Lauren Wall Sconce, 1-Light, 5 In.W x 6.5 In.L x 8.5 In.H, Chrome/Clear
Mfr # 819-1S-CH
Zoro # G011799969
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Width
5 in
Dimmable
Yes
Series
Lauren
Standards
CUL/cETLu
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819-1S-CH
Zoro #
G011799969
UPC #
685659178999
Country of Origin
China
Dimensions
Height
8.5 in
Width
5 in
Length
6.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5
Details
Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Lauren
Standards
CUL/cETLu
Lamp Included
No
Lamp Watts
100
Bulb Base
Medium
Rated Location
Damp
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear
Frame Material
Steel
Collection
Lauren
Location Rating
Damp
Frame Finish
Chrome
Shade Finish/Color
Clear
Description
Flared glass perfectly accentuates the clean precision of a modern one-light wall sconce. From the Lauren collection, this sleek design is deceptively simple, delivering a flared clear glass shade topping a clean-lined frame in a polished chrome finish that offers contemporary ambiance to a wide variety of spaces and interior designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.