Lauren Wall Sconce, 1-Light, 5 In.W x 6.5 In.L x 8.5 In.H, Matte Black/Clear

  • Mfr # 819-1S-MB

  • Zoro # G511799858


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
5 in
Dimmable
Yes
Standards
CUL/cETLu
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
819-1S-MB
Zoro #
G511799858
UPC #
685659179002
Country of Origin
China

Dimensions

Height
8.5 in
Width
5 in
Length
6.5 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Included
No
Series
Lauren
Lamp Watts
100
Shade Finish
Clear
Number of Lights
1
Frame Material
Steel
Bulb Base
Medium
Shade Material
Glass
Rated Location
Damp
Frame Finish
Matte Black
Location Rating
Damp
Collection
Lauren
Shade Finish/Color
Clear

Description

Flared glass perfectly accentuates the clean precision of a modern one-light wall sconce. From the Lauren collection, this sleek design is deceptively simple, delivering a flared clear glass shade topping a clean-lined frame in a chic matte black finish that offers contemporary ambiance to a wide variety of spaces and interior designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.