Shop Z-LITE
See all product information
Create Account
Laurent Outdoor Pendant, 1-Light, 12 In.W x 15 In.H, Black/Clear Seedy
- Mfr # 599P12-BK
- Zoro # G311799690
product price:Â
$
286.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Length
12"
Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Collection Name
Laurent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599P12-BK
- Zoro #
- G311799690
- UPC #
- 685659178333
- Country of Origin
- China
- Number of Lights
- 1
- Style
- Transitional, Modern, Mid-century, Modern
- Collection Name
- Laurent
- Shade Material
- Glass
- Item
- Outdoor Pendant
- Finish
- Black
- Watts
- 60 W
- Dimmable
- Yes
- Material
- Aluminum
- Standards
- SGS
- Lamp Included
- No
- Lamp Watts
- 60
- Series
- Laurent
- Shade Finish
- Clear Seedy
- Bulb Base
- Medium
- Rated Location
- Damp
- Shade Finish/Color
- Clear Seedy
- Location Rating
- Damp
- Frame Finish
- Black
- Frame Material
- Aluminum
Dimensions
- Height
- 15 in
- Length
- 12"
- Width
- 12 in
- Canopy Dimensions
- 4.875" L x 4.875" W
- Cord/Wire Length
- 110"
- Chain Length
- Rods: 3x12" + 1x6" + 1x3"
Description
This one-light outdoor pendant from the Laurent collection reinforces a simple yet stylish Mid-Century Modern motif. Light up a deck or patio space with this cheery fixture reflecting a hint of storied village nautical attitude. Suspending from a black finish aluminum canopy and down rod, its chic, delicate clear seedy glass globe delivers the ultimate in sophistication.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.