Laurent Outdoor Pendant, 1-Light, 8 In.W x 9 In.H, Black/Opal

  • Mfr # 597P8-BK

  • Zoro # G111799524


product price:  $232.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
8"
Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Collection Name
Laurent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597P8-BK
Zoro #
G111799524
UPC #
685659178203
Country of Origin
China

Dimensions

Height
9 in
Length
8"
Width
8 in
Canopy Dimensions
4.875" L x 4.875" W
Cord/Wire Length
110"
Chain Length
Rods: 3x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Collection Name
Laurent
Shade Material
Glass
Item
Outdoor Pendant
Finish
Black
Watts
60 W
Material
Aluminum
Standards
SGS
Lamp Included
No
Series
Laurent
Lamp Watts
60
Dimmable
Yes
Shade Finish
Opal
Bulb Base
Medium
Rated Location
Damp
Frame Finish
Black
Frame Material
Aluminum
Location Rating
Damp
Shade Finish/Color
Opal

Description

Add a hint of old village charm with updated design elements to an exterior space. The Laurent one-light outdoor pendant delivers a festive silhouette with a classically whimsical aesthetic. A single opal glass bulb and straight-form down rod and accents constructed of sleek black aluminum team up to create a compelling look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.