Laurent Outdoor Pier Mounted Fixture, 1-Light, 8 In.W x 13.5 In.H, Black/Clear Seedy
- Mfr # 599PHM-553PM-BK
- Zoro # G711672838
product price:Â
$
226.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Width
8 in
Standards
SGS
Height
13.5 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599PHM-553PM-BK
- Zoro #
- G711672838
- UPC #
- 685659183313
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 13.5 in
- Length
- 8"
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Standards
- SGS
- Housing Material
- Aluminum
- Watts
- 60 W
- Number of Lamps
- 1
- Max. Wattage
- 60
- Series
- Laurent
- Bulb Base Type
- Medium
- Lamp Included
- No
- Dimmable
- Yes
- Shade Material
- Glass
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
- Shade Finish/Color
- Clear Seedy
- Frame Material
- Aluminum
- Frame Finish
- Black
- Location Rating
- Wet
- Collection
- Laurent
Description
Incorporate a stylish Mid-Century Modern village-inspired look in exterior lighting to round out a tasteful aesthetic. This one-light outdoor pier mounted fixture from the Laurent collection is fashioned of versatile black finish aluminum in a frame with a charming and lightly dressed up base. A delicate clear seedy glass globe creates ultimate elegance and artistry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.