
Laurent Outdoor Post Mount Fixture, 1-Light, 12 In.W x 15.75 In.H, Black/Clear Seedy
Mfr # 599PHB-BK
Zoro # G511672830
product price:Â $240.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
12"
Housing Material
Aluminum
Dimmable
Yes
Series
Laurent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599PHB-BK
Zoro #
G511672830
UPC #
685659178395
Country of Origin
China
Dimensions
Length
12"
Width
12 in
Height
15.75 in
Details
Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Dimmable
Yes
Series
Laurent
Watts
60 W
Bulb Base Type
Medium
Standards
SGS
Lamp Included
No
Max. Wattage
60
Number of Lamps
1
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet
Frame Finish
Black
Frame Material
Aluminum
Collection
Laurent
Location Rating
Wet
Shade Finish/Color
Clear Seedy
Description
Preserve a simple and sophisticated motif in a quest to supply exterior lighting. This one-light outdoor post mount fixture from the Laurent collection maintains a straightforward design with an aesthetic reminiscent of retro industrial charm. Crafted of black finish aluminum, its simple base is made more festive when topped with a delicate clear seedy glass globe, creating artistry in lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.