Shop Z-LITE
See all product information
Create Account
Laurent Outdoor Post Mount Fixture, 6-Light, 30 In.W x 27 In.H, Black/Clear Seedy
- Mfr # 599MP6-BK
- Zoro # G211672857
product price:Â
$
926.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
30"
Lamp Included
No
Width
30 in
Standards
SGS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599MP6-BK
- Zoro #
- G211672857
- UPC #
- 685659178340
- Country of Origin
- China
Dimensions
- Length
- 30"
- Width
- 30 in
- Height
- 27 in
Details
- Item
- Outdoor Post Mount Fixture
- Finish
- Black
- Lamp Included
- No
- Standards
- SGS
- Housing Material
- Aluminum
- Series
- Laurent
- Max. Wattage
- 60
- Dimmable
- Yes
- Number of Lamps
- 6
- Bulb Base Type
- Medium
- Watts
- 60 W
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
- Rated Location
- Wet
- Location Rating
- Wet
- Shade Finish/Color
- Clear Seedy
- Collection
- Laurent
- Frame Material
- Aluminum
- Frame Finish
- Black
Description
Glowing light sourced from a decadent fixture lifts the elegance in an exterior space when this six-light outdoor post mount fixture sits ready for placement. From the Laurent collection, it preserves a classic village aesthetic with a sophisticated, straightforward linear aesthetic. A black finish aluminum frame makes a stunning venue to host six delicate clear seedy glass globe shades, creating an impressive festive look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.