Laurent Outdoor Post Mount Fixture, 6-Light, 30 In.W x 27 In.H, Black/Opal

  • Mfr # 597MP6-BK

  • Zoro # G511672113


product price:  $1,042.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60 W
Dimmable
Yes
Standards
SGS
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597MP6-BK
Zoro #
G511672113
UPC #
685659178227
Country of Origin
China

Dimensions

Height
27 in
Length
30"
Width
30 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60 W
Dimmable
Yes
Standards
SGS
Lamp Included
No
Series
Laurent
Housing Material
Aluminum
Number of Lamps
6
Max. Wattage
60
Bulb Base Type
Medium
Shade Material
Glass
Shade Finish
Opal
Rated Location
Wet
Collection
Laurent
Frame Material
Aluminum
Frame Finish
Black
Shade Finish/Color
Opal
Location Rating
Wet

Description

Perfect for large exterior spaces needing extra reach in illumination, the Laurent six-light outdoor post mount fixture offers a charming aesthetic with a contrasting palette and whimsical design. Crafted of black finish aluminum, its straight-line frame delivers stellar versatility and a sleek look. Six charming opal glass globes positioned vertically put a retro stamp with festive artistry on this outdoor fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.