Shop Z-LITE
See all product information
Create Account
Laurent Outdoor Post Mounted Fixture, 1-Light, 10 In.W x 105.5 In.H, Black/Clear Seedy
- Mfr # 599PHM-519P-BK
- Zoro # G011672866
product price:Â
$
686.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Series
Laurent
Length
10"
Standards
SGS
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 599PHM-519P-BK
- Zoro #
- G011672866
- UPC #
- 685659183290
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Series
- Laurent
- Standards
- SGS
- Housing Material
- Aluminum
- Dimmable
- Yes
- Number of Lamps
- 1
- Lamp Included
- No
- Watts
- 60 W
- Bulb Base Type
- Medium
- Max. Wattage
- 60
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
- Shade Material
- Glass
- Location Rating
- Wet
- Collection
- Laurent
- Frame Material
- Aluminum
- Shade Finish/Color
- Clear Seedy
- Frame Finish
- Black
Dimensions
- Length
- 10"
- Height
- 105.5 in
- Width
- 10 in
Description
Village charm infused in exterior lighting shapes a decadent look with style. Emulate a retro feel in a front yard or walkway with this epic one-light outdoor post mounted fixture fashioned of versatile black finish aluminum in a frame with an ornate tapered base. A delicate clear seedy glass globe creates ultimate elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.