Shop Z-LITE
See all product information
Create Account
Laurent Outdoor Post Mounted Fixture, 1-Light, 12 In.W x 109.75 In.H, Black/Clear Seedy
- Mfr # 599PHB-519P-BK
- Zoro # G411672824
product price:Â
$
686.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Height
109.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599PHB-519P-BK
- Zoro #
- G411672824
- UPC #
- 685659183245
- Country of Origin
- China
Dimensions
- Height
- 109.75 in
- Width
- 12 in
- Length
- 12"
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Number of Lamps
- 1
- Housing Material
- Aluminum
- Dimmable
- Yes
- Series
- Laurent
- Bulb Base Type
- Medium
- Max. Wattage
- 60
- Standards
- SGS
- Watts
- 60 W
- Lamp Included
- No
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
- Rated Location
- Wet
- Collection
- Laurent
- Shade Finish/Color
- Clear Seedy
- Location Rating
- Wet
- Frame Finish
- Black
- Frame Material
- Aluminum
Description
Dabbling in the classic vibe of Mid-Century Modern fare, this one-light outdoor post mounted fixture is a mainstay in overall design standards. Emulate a retro feel in a front yard or walkway with this epic light fixture fashioned of versatile black finish aluminum in a frame with an ornate tapered base. A delicate clear seedy glass globe creates ultimate elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.