
Laurent Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 85.25 In.H, Black/Clear Seedy
Mfr # 599PHM-567P-BK
Zoro # G011672842
product price:Â $590.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Series
Laurent
Length
9"
Height
85.25 in
Standards
SGS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
599PHM-567P-BK
Zoro #
G011672842
UPC #
685659183320
Country of Origin
China
Dimensions
Length
9"
Height
85.25 in
Width
9 in
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Laurent
Standards
SGS
Number of Lamps
1
Watts
60 W
Max. Wattage
60
Lamp Included
No
Dimmable
Yes
Housing Material
Aluminum
Bulb Base Type
Medium
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass
Frame Finish
Black
Shade Finish/Color
Clear Seedy
Collection
Laurent
Location Rating
Wet
Frame Material
Aluminum
Description
Simplicity belies an elegant feel in an exterior light fixture with Mid-Century Modern design influence. From the Laurent collection comes a one-light outdoor post mounted fixture adding elegant simplicity to a chic village-inspired retro motif. Embrace the charming look of a delicate clear seedy glass globe atop a black finish aluminum base and enjoy the tasteful feel of a classic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.