Laurent Outdoor Post Mounted Fixture, 3-Light, 30 In.W x 112 In.H, Black/Clear Seedy

  • Mfr # 599MP3-519P-BK

  • Zoro # G611672860


product price:  $1,152.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lamp Included
No
Dimmable
Yes
Width
30 in
Max. Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
599MP3-519P-BK
Zoro #
G611672860
UPC #
685659185270
Country of Origin
China

Dimensions

Width
30 in
Height
112 in
Length
30"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Lamp Included
No
Dimmable
Yes
Max. Wattage
60
Housing Material
Aluminum
Watts
60 W
Bulb Base Type
Medium
Series
Laurent
Number of Lamps
3
Standards
SGS
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass
Location Rating
Wet
Frame Material
Aluminum
Shade Finish/Color
Clear Seedy
Frame Finish
Black
Collection
Laurent

Description

Lifting the mood in an exterior space, this three-light outdoor post mounted fixture from the Laurent collection invokes a vintage village feel with a mix of linear and ornate design elements. Stylize an outdoor setting with a hint of old-style nautical fare. A black finish aluminum post and frame plays host to three delicate clear seedy glass globes, offering a sophisticated ambiance and plenty of ambient lighting for a front or back yard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.