Laurent Outdoor Post Mounted Fixture, 3-Light, 30 In.W x 112 In.H, Black/Opal

  • Mfr # 597MP3-519P-BK

  • Zoro # G011672880


product price:  $1,224.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Length
30"
Number of Lamps
3
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597MP3-519P-BK
Zoro #
G011672880
UPC #
685659184853
Country of Origin
China

Dimensions

Length
30"
Width
30 in
Height
112 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
3
Watts
60 W
Dimmable
Yes
Max. Wattage
60
Standards
SGS
Housing Material
Aluminum
Series
Laurent
Lamp Included
No
Shade Finish
Opal
Rated Location
Wet
Shade Material
Glass
Collection
Laurent
Frame Finish
Black
Shade Finish/Color
Opal
Frame Material
Aluminum
Location Rating
Wet

Description

Iconic village fare reflects Mid-Century Modern vibes in an exterior setting, completing a tasteful, decorative effect. The Laurent three-light outdoor post mounted fixture offers a charming aesthetic with a contrasting palette and whimsical design. Crafted of black finish aluminum, its post and frame delivers stellar versatility and a sleek look. Three charming opal glass globes put a retro stamp with festive artistry on this outdoor fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.