Laurent Outdoor Wall, 1-Light, 12 In.W x 13 In.L x 22.5 In.H, Black/Clear Seedy

  • Mfr # 599B-BK

  • Zoro # G511672090


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
22.5 in
Length
13 in
Series
Laurent
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
599B-BK
Zoro #
G511672090
UPC #
685659169072
Country of Origin
China

Dimensions

Width
12 in
Height
22.5 in
Length
13 in
Canopy Dimensions
6-5/8 in x 6.625 in
Backplate Dimensions
6.625" W x 6.625" H

Details

Item
Outdoor Wall
Series
Laurent
Watts
60
Finish
Black
Lamp Included
No
Housing Material
Aluminum
Standards
SGS
Rated Location
Wet
Dimmable
Yes
Bulb Base
Medium
Shade Material
Glass
Number of Lights
1
Shade Finish
Clear Seedy
Shade Finish/Color
Clear Seedy
Location Rating
Wet
Frame Material
Aluminum
Collection
Laurent
Frame Finish
Black

Description

Indulge in a classic look of Mid-Century Modern attitude with an exterior light perfect for an updated house structure or deck space. From the Laurent collection comes a one-light outdoor wall sconce with a linear and circular blend of silhouetting. A simple yet tasteful black finish aluminum frame and wall plate hosts a chic globe shade fashioned of delicate clear seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.