Laurent Outdoor Wall, 2-Light, 12 In.W x 13 In.L x 30 In.H, Black/Clear Seedy

  • Mfr # 599B2-BK

  • Zoro # G011672118


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Height
30 in
Length
13 in
Series
Laurent
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
599B2-BK
Zoro #
G011672118
UPC #
685659178319
Country of Origin
China

Dimensions

Width
12 in
Height
30 in
Length
13 in
Canopy Dimensions
6-5/8 in x 6.625 in
Backplate Dimensions
6.625" W x 6.625" H

Details

Item
Outdoor Wall
Series
Laurent
Watts
60
Finish
Black
Lamp Included
No
Standards
SGS
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy
Bulb Base
Medium
Number of Lights
2
Dimmable
Yes
Frame Material
Aluminum
Shade Finish/Color
Clear Seedy
Frame Finish
Black
Collection
Laurent
Location Rating
Wet

Description

Chic elegance follows a dose of Mid-Century Modern vibes when this charming exterior light fixture elevates sophistication on a residential structure or deck space. From the Laurent collection comes a two-light outdoor wall sconce with a linear and circular blend of silhouetting. A simple yet tasteful black finish aluminum frame and wall plate hosts dual globe shades fashioned of delicate clear seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.