Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawson 1 Light Wall Sconce, Brushed Nickel & Clear

  • Mfr # 343-1S-BN

  • Zoro # G305841190


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Width
4.75"
Dimmable
Yes
Finish
Brushed Nickel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-1S-BN
Zoro #
G305841190
UPC #
685659175554
Country of Origin
China

Dimensions

Height
12"
Width
4.75"
Length
4.75"
Canopy Dimensions
4.7 in x 12 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Series
Lawson
Housing Material
Steel
Standards
CUL/cETLu
Shade Finish
Clear
Frame Material
Steel
Shade Material
Glass
Number of Lights
1
Bulb Base
Candelabra
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.