Zoro Homepage

Lawson 4 Light Vanity, Rubbed Brass & Clear

  • Mfr # 343-4V-RB

  • Zoro # G305834635


product price: $380.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
4.75"
Housing Finish
Rubbed Brass
Number of Lights
4
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-4V-RB
Zoro #
G305834635
UPC #
685659175691
Country of Origin
China

Dimensions

Height
11"
Length
4.75"
Width
32"
Canopy Dimensions
32 in x 4.7 in

Details

Item
Vanity
Housing Finish
Rubbed Brass
Number of Lights
4
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Shade Material
Glass
Series
Lawson
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
60
Dimmable
Yes
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.