Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lawson 5 Light Vanity, Brushed Nickel & Clear

  • Mfr # 343-5V-BN

  • Zoro # G805834623


product price: $396.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
4.75"
Width
38"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343-5V-BN
Zoro #
G805834623
UPC #
685659175714
Country of Origin
China

Dimensions

Height
11"
Length
4.75"
Width
38"
Canopy Dimensions
38 in x 4.7 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
Modern, transitional, sleek, linear, retro restoration, contemporary
Shade Material
Glass
Dimmable
Yes
Lamp Watts
60
Housing Material
Steel
Series
Lawson
Standards
CUL/cETLu
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.