Leland Outdoor Pier Mounted Fixture, 1-Light, 9 In.W x 28.25 In.H, Sand Black/Sand Blast

  • Mfr # 5005PHB-533PM-BK-LED

  • Zoro # G911672096


product price:  $400.00
/ea
Free Shipping & Returns

Key Features

Width
9 in
Dimmable
Yes
Max. Wattage
16
Number of Lamps
1
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5005PHB-533PM-BK-LED
Zoro #
G911672096
UPC #
685659198126
Country of Origin
China

Dimensions

Width
9 in
Height
28.25 in

Details

Item
Outdoor Pier Mounted Fixture
Dimmable
Yes
Max. Wattage
16
Number of Lamps
1
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Lamp Included
No
Standards
ETL
Bulb Base Type
LED
CRI
90
Shade Material
Glass
Frame Material
Aluminum
Location Rating
Wet
Frame Finish
Sand Black
LED Source Lumen
1750
Collection
Leland
LED Delivered Lumen
700
Shade Finish/Color
Sand Blast

Description

Add lighting and style with a modern one-light outdoor post mount fixture setting the tone on your deck or patio with its eye-catching profile and selectable color temperature. Perfect for railings, stairs, and more, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.