Leland Outdoor Post Mount Fixture, 1-Light, 9 In.W x 26.25 In.H, Sand Black/Sand Blast
- Mfr # 5005PHB-BK-LED
- Zoro # G711672081
product price:Â
$
362.00
/ea
Free Shipping & Returns
Key Features
Max. Wattage
16
Height
26.25 in
Dimmable
Yes
Standards
ETL
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005PHB-BK-LED
- Zoro #
- G711672081
- UPC #
- 685659189742
- Country of Origin
- China
- Item
- Outdoor Post Mount Fixture
- Max. Wattage
- 16
- Dimmable
- Yes
- Standards
- ETL
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Bulb Base Type
- LED
- CRI
- 90
- Lamp Included
- No
- Number of Lamps
- 1
- Location Rating
- Wet
- Shade Material
- Glass
- Shade Finish/Color
- Sand Blast
- Frame Material
- Aluminum
- Collection
- Leland
- LED Delivered Lumen
- 700
- LED Source Lumen
- 1750
- Frame Finish
- Sand Black
Dimensions
- Height
- 26.25 in
- Width
- 9 in
Description
Blend style and versatile function with a modern one-light outdoor post mount fixture that sets the tone with its eye-catching profile and selectable color temperature. Perfect for railings, stairs, and more, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.