Shop Z-LITE
See all product information
Create Account
Leland Outdoor Post Mounted Fixture, 1-Light, 7 In.W x 113.25 In.H, Sand Black/Sand Blast
- Mfr # 5005PHM-5009P96-BK-L
- Zoro # G911672072
product price:Â
$
540.00
/ea
Free Shipping & Returns
Key Features
Height
113.25 in
Number of Lamps
1
Lamp Included
No
Standards
ETL
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5005PHM-5009P96-BK-L
- Zoro #
- G911672072
- UPC #
- 685659198157
- Country of Origin
- China
Dimensions
- Height
- 113.25 in
- Width
- 7 in
Details
- Item
- Outdoor Post Mounted Fixture
- Number of Lamps
- 1
- Lamp Included
- No
- Standards
- ETL
- Dimmable
- Yes
- Max. Wattage
- 12
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Bulb Base Type
- LED
- CRI
- 90
- Shade Material
- Glass
- LED Delivered Lumen
- 600
- Frame Finish
- Sand Black
- Location Rating
- Wet
- Shade Finish/Color
- Sand Blast
- LED Source Lumen
- 1170
- Collection
- Leland
- Frame Material
- Aluminum
Description
This modern one-light outdoor post mount fixture features selectable color temperature with five options that provide just-right ambiance for all your exterior spaces. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.