Shop Z-LITE
See all product information
Create Account
Leland Outdoor Post Mounted Fixture, 1-Light, 9 In.W x 118.75 In.H, Sand Black/Sand Blast
- Mfr # 5005PHB-5009P96-BK-L
- Zoro # G111672063
product price:Â
$
638.00
/ea
Free Shipping & Returns
Key Features
Max. Wattage
16
Bulb Color Temp.
2700K,3000K,3500K,4000K,5000K
Dimmable
Yes
Number of Lamps
1
Height
118.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5005PHB-5009P96-BK-L
- Zoro #
- G111672063
- UPC #
- 685659198072
- Country of Origin
- China
Dimensions
- Height
- 118.75 in
- Width
- 9 in
Details
- Item
- Outdoor Post Mounted Fixture
- Max. Wattage
- 16
- Bulb Color Temp.
- 2700K,3000K,3500K,4000K,5000K
- Dimmable
- Yes
- Number of Lamps
- 1
- Bulb Base Type
- LED
- Lamp Included
- No
- Standards
- ETL
- CRI
- 90
- Collection
- Leland
- LED Source Lumen
- 1750
- Shade Material
- Glass
- Frame Finish
- Sand Black
- Location Rating
- Wet
- LED Delivered Lumen
- 700
- Frame Material
- Aluminum
- Shade Finish/Color
- Sand Blast
Description
Create a chic look and maximize versatility with a modern one-light outdoor post mount fixture that features a streamlined profile and selectable color temperature. Perfect for your deck, patio, or walkway, the light features an energy efficient LED and a sand black finish for marine-grade durability, all complementing a sleek silhouette that includes an open cage lantern with a teardrop shape that adds graceful elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.