Lenyx Pendant Chandelier, 6-Light, 26 In.W x 26 In.L x 23.5 In.H, Rubbed Brass/White

  • Mfr # 1935-26RB

  • Zoro # G911799991


product price:  $1,007.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60 W
Finish
Rubbed Brass
Width
26 in
Length
26 in
Style
Metropolitan, transitional, Urban
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1935-26RB
Zoro #
G911799991
UPC #
685659179767
Country of Origin
China

Dimensions

Width
26 in
Length
26 in
Height
23.5 in
Chain Length
72"
Cord/Wire Length
110"
Canopy Dimensions
5 x 5

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Style
Metropolitan, transitional, Urban
Material
Steel
Dimmable
Yes
Number of Lights
6
Collection
Lenyx Pendant
Series
Lenyx Pendant
Lamp Watts
60
Standards
CUL/cETLu
Bulb Base
Candelabra
Shade Material
Fabric
Shade Finish
White
Rated Location
Dry
Bulbs Included
No
Frame Finish
Rubbed Brass
Shade Finish/Color
White
Frame Material
Steel
Location Rating
Dry

Description

Light and elegant style blend to create a motif with impressive ambiance perfect for a modern living room, dining space, or entryway. Embrace the Lenyx six-light pendant and its rubbed brass finish openwork steel frame offering full view of a classic white linen shade that keeps to a more conventional look with familiarity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.