Zoro Homepage

Lestat 1 Light Outdoor Chain Light, Deep Bronze & Clear

  • Mfr # 562CHB-DBZ-LED

  • Zoro # G605842071


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
LED-Integrated
Length
5"
Width
5"
Height
18.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562CHB-DBZ-LED
Zoro #
G605842071
UPC #
685659073089
Country of Origin
China

Dimensions

Length
5"
Width
5"
Height
18.25"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
LED-Integrated
Light Bulb Wattage
14 W
UL Listed
CUL/cETLu
Frame Material
Aluminum
Series
Lestat
Shade Material
Glass
Bulb Included
Yes
Frame Finish
Deep Bronze
Style
contemporary; transitional
Delivered Lumens
674
Rated Location
Wet
Shade Finish
Clear
Source Lumens
1120
Color Rendering Index
Greater than 90
Color Temperature
2700K
Damp/Wet Rating
Damp

Description

With its craftsmen inspired design, the Lestat collection provides contemporary outdoor decor as well as the latest in LED technology. Available in 3 sizes and finished in Deep Bronze, Black, or Silver, these aluminum fixtures are constructed to help protect from corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.