Zoro Homepage
This item is Discontinued.
Z-Lite Lestat 1 Light Outdoor LED Post Head with Pier Mount, Deep Bronze & Clear 562PHBR-553PM-DBZ-LE

Lestat 1 Light Outdoor LED Post Head with Pier Mount, Deep Bronze & Clear (Discontinued)

  • Mfr # 562PHBR-553PM-DBZ-LE
  • Zoro # G405836959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562PHBR-553PM-DBZ-LE
Zoro #
G405836959
UPC #
685659075700
Country of Origin
China

Dimensions

Height
21.75"
Width
5"
Length
5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Deep Bronze
Standards
CUL/cETLu
Color Temperature
2700K
Number of Lamps
1
Watts
14
Series
Lestat
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
CRI
CRI> 90
Lamp Included
Yes
Source Lumens
1120
Delivered Lumens
522
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

With its craftsmen inspired design, the Lestat collection provides contemporary outdoor decor as well as the latest in LED technology. Available in 3 sizes and finished in Deep Bronze, Black, or Silver, these aluminum fixtures are constructed to help protect from corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.