Zoro Homepage
This item is Discontinued.
Z-Lite Lestat 1 Light Outdoor Post Mounted Fixture, Deep Bronze & Clear 562PHBR-567P-DBZ-LED

Lestat 1 Light Outdoor Post Mounted Fixture, Deep Bronze & Clear (Discontinued)

  • Mfr # 562PHBR-567P-DBZ-LED
  • Zoro # G705836956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562PHBR-567P-DBZ-LED
Zoro #
G705836956
UPC #
685659082395
Country of Origin
China

Dimensions

Height
95.23"
Length
5"
Width
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Deep Bronze
Standards
CUL/cETLu
CRI
CRI> 90
Series
Lestat
Color Temperature
2700K
Watts
14
Bulb Base Type
LED-Integrated
Lamp Included
Yes
Number of Lamps
1
Housing Material
Aluminum
Rated Location
Wet
Source Lumens
1120
Shade Finish
Clear
Shade Material
Glass
Delivered Lumens
522

Description

Your entryway or patio space welcomes the slender and sensual look of this one-light post mounted fixture. Crafted from sleek black aluminum and clear glass, its decor appeal is bolstered by integrated LED technology for energy efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.