Zoro Homepage

Lestat 1 Light Outdoor Wall Light, Black & Clear

  • Mfr # 562B-BK-LED

  • Zoro # G005837059


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Width
5"
Height
17.625"
Length
6.75"
Series
Lestat
Watts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562B-BK-LED
Zoro #
G005837059
UPC #
685659073034
Country of Origin
China

Dimensions

Width
5"
Height
17.625"
Length
6.75"
Canopy Dimensions
4-1/2 in x 6-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Lestat
Watts
14
Finish
Black
Standards
CUL/cETLu
Color Temperature
2700K
Housing Material
Aluminum
CRI
CRI> 90
Lamp Included
Yes
Delivered Lumens
647
Shade Material
Glass
Bulb Base
LED-Integrated
Number of Lights
1
Source Lumens
1120
Shade Finish
Clear
Rated Location
Wet

Description

With its craftsmen inspired design, the Lestat collection provides contemporary outdoor decor as well as the latest in LED technology. Available in 3 sizes and finished in Deep Bronze, Black, or Silver, these aluminum fixtures are constructed to help protect from corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.