Zoro Homepage

Lexington 1 Light Wall Sconce, Brushed Nickel & White Swirl

  • Mfr # 311-1S-BN

  • Zoro # G405841687


product price: $44.00
/ea

Key Features

Height
9"
Width
6.5"
Dimmable
Yes
Finish
Brushed Nickel
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-1S-BN
Zoro #
G405841687
UPC #
685659008685
Country of Origin
China

Dimensions

Height
9"
Width
6.5"
Length
8.75"
Canopy Dimensions
8 in x 5 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Housing Material
Steel
Series
Lexington
Standards
CUL/cETLu
Lamp Watts
60
Rated Location
Dry
Frame Material
Steel
Bulb Base
Medium
Shade Material
Glass
Shade Finish
White Swirl
Number of Lights
1

Description

Simply elegant is the best way to describe this wall sconce/ one light vanity which features a detailed wall mount finished in brushed nickel and complimented with a white swirl glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.