Zoro Homepage

Lexington 3 Light Vanity, Brushed Nickel & White Swirl

  • Mfr # 311-3V-BN

  • Zoro # G905835049


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8.75"
Width
24"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-3V-BN
Zoro #
G905835049
UPC #
685659008715
Country of Origin
China

Dimensions

Height
9"
Length
8.75"
Width
24"
Canopy Dimensions
24 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
traditional; classical
Shade Material
Glass
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Series
Lexington
Lamp Watts
60
Shade Finish
White Swirl
Rated Location
Damp
Bulb Base
Medium

Description

Simply elegant is the best way to describe this three light vanity which features a detailed wall mount finished in brushed nickel and complimented with white swirl glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.