Zoro Homepage

Lexington 4 Light Vanity, Brushed Nickel & White Swirl

  • Mfr # 311-4V-BN

  • Zoro # G005835017


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
9"
Length
8.75"
Width
30"
Housing Finish
Brushed Nickel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-4V-BN
Zoro #
G005835017
UPC #
685659008722
Country of Origin
China

Dimensions

Height
9"
Length
8.75"
Width
30"
Canopy Dimensions
30 in x 5 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Style
traditional; classical
Shade Material
Glass
Housing Material
Steel
Lamp Watts
60
Series
Lexington
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Shade Finish
White Swirl

Description

Simply elegant is the best way to describe this four light vanity which features a detailed wall mount finished in brushed nickel and complimented with white swirl glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.