
Liam Vanity, 1-Light, 13 In.W x 3 In.L x 5 In.H, Brushed Nickel/Frosted
Mfr # 1009-13W-BN-LED
Zoro # G211799677
product price:Â $154.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
13 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-13W-BN-LED
Zoro #
G211799677
UPC #
685659191790
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
13 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Lamp Watts
13
Dimmable
Yes
Standards
cETLus
Lamp Included
Yes
LED Delivered Lumen
1030
CRI
90
Frame Material
Aluminum
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
Frosted
Bulb Base
LED
LED Source Lumen
1060
Lumens
1180
Description
With a design that appears equally utilitarian and design-forward, this one-light vanity light checks all the boxes for uplifting a modern or transitional bath space. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of brushed nickel finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.