
Liam Vanity, 1-Light, 13 In.W x 3 In.L x 5 In.H, Chrome /Frosted
Mfr # 1009-13W-CH-LED
Zoro # G211799608
product price:Â $154.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
13 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-13W-CH-LED
Zoro #
G211799608
UPC #
685659191660
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
13 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Standards
cETLus
Lamp Included
Yes
Lamp Watts
13
Dimmable
Yes
LED Delivered Lumen
1040
Shade Finish/Color
Frosted
Frame Finish
Chrome
Frame Material
Aluminum
Location Rating
Damp
Bulb Base
LED
CRI
90
LED Source Lumen
1060
Lumens
1180
Description
A bit of industrial influence is softened with sleek style in a one-light vanity bath light suited to both modern and transitional bath spaces. Sculptural elements maintain symmetry and clean lines in a fixture with a radiant chrome finish aluminum frame with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.