
Liam Vanity, 1-Light, 13 In.W x 3 In.L x 5 In.H, Modern Gold/Frosted
Mfr # 1009-13W-MGLD-LED
Zoro # G211799455
product price: $184.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
13 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-13W-MGLD-LED
Zoro #
G211799455
UPC #
685659191653
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
13 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Dimmable
Yes
Lamp Watts
13
Standards
cETLus
Lamp Included
Yes
Frame Material
Aluminum
Bulb Base
LED
CRI
90
LED Source Lumen
1060
Frame Finish
Modern Gold
LED Delivered Lumen
1020
Shade Finish/Color
Frosted
Location Rating
Damp
Lumens
1180
Description
A fresh take on modern and transitional takes blends industrial and contemporary motifs in a one-light vanity light with plenty of versatility. Sculptural elements maintain symmetry and clean lines in a fixture with a modern gold finish aluminum frame with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.