
Liam Vanity, 1-Light, 18 In.W x 3 In.L x 5 In.H, Brushed Nickel/Frosted
Mfr # 1009-18W-BN-LED
Zoro # G511799469
product price:Â $176.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
18 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-18W-BN-LED
Zoro #
G511799469
UPC #
685659191806
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
18 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Lamp Watts
20
Lamp Included
Yes
Standards
cETLus
Dimmable
Yes
Location Rating
Damp
Bulb Base
LED
CRI
90
LED Delivered Lumen
1140
LED Source Lumen
1640
Frame Finish
Brushed Nickel
Shade Finish/Color
Frosted
Frame Material
Aluminum
Lumens
1600
Description
Style a modern or transitional bath space with a one-light vanity light adopting a linear aesthetic. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of brushed nickel finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.