
Liam Vanity, 1-Light, 18 In.W x 3 In.L x 5 In.H, Chrome /Frosted
Mfr # 1009-18W-CH-LED
Zoro # G511799445
product price:Â $176.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
18 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-18W-CH-LED
Zoro #
G511799445
UPC #
685659191691
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
18 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Lamp Included
Yes
Standards
cETLus
Dimmable
Yes
Lamp Watts
20
Bulb Base
LED
CRI
90
Frame Material
Aluminum
LED Source Lumen
1640
Frame Finish
Chrome
Location Rating
Damp
Shade Finish/Color
Frosted
LED Delivered Lumen
1560
Lumens
1630
Description
Gleaming metal offers a brilliant impact in a one-light vanity light suiting both contemporary and industrial design motifs. Sculptural elements maintain symmetry and clean lines in a fixture with a chrome aluminum frame with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.