
Liam Vanity, 1-Light, 18 In.W x 3 In.L x 5 In.H, Matte Black/Frosted
Mfr # 1009-18W-MB-LED
Zoro # G611799390
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
18 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009-18W-MB-LED
Zoro #
G611799390
UPC #
685659191677
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
18 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Standards
cETLus
Lamp Watts
20
Lamp Included
Yes
Dimmable
Yes
Location Rating
Damp
LED Source Lumen
1640
LED Delivered Lumen
1510
Bulb Base
LED
Shade Finish/Color
Frosted
Frame Finish
Matte Black
Frame Material
Aluminum
CRI
90
Description
Clean linear elements perk up a modern or transitional bath space with this one-light vanity light. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of bold matte black finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.