
Liam Vanity, 1-Light, 25 In.W x 3 In.L x 5 In.H, Brushed Nickel/Frosted
Mfr # 1009-25W-BN-LED
Zoro # G911799410
product price:Â $218.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
3 in
Width
25 in
Number of Lights
1
Collection Name
Liam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1009-25W-BN-LED
Zoro #
G911799410
UPC #
685659191813
Country of Origin
China
Dimensions
Height
5 in
Length
3 in
Width
25 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Liam
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000k
Dimmable
Yes
Lamp Included
Yes
Standards
cETLus
Lamp Watts
25
CRI
90
LED Delivered Lumen
2010
Bulb Base
LED
Frame Material
Aluminum
Shade Finish/Color
Frosted
Location Rating
Damp
LED Source Lumen
2170
Frame Finish
Brushed Nickel
Lumens
2070
Description
Choose this one-light vanity light to enhance the crisp look of a modern or transitional bath space. Sculptural elements maintain symmetry and clean lines in a fixture fashioned of cool brushed nickel finish aluminum with a frosted plastic diffuser, emitting dimmable lighting with options for perfecting the level of ideal white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.